Shop All Gear Lockers
Global Equipment
Infinity Single Tier 1 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled
Mfr # 493661GY
Zoro # G702558059
Sold in multiples of 10 for $3,819.90
Free Shipping & Returns
$3,819.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 493661GY
- Zoro # G702558059
- Country of Origin Unknown
- Category Gear Lockers
Description
INFINITY® STEEL LOCKERS WITH CATCH-FREE RECESSED HANDLE OFFER IMPROVED SAFETY, SECURITY AND APPEARANCE. DOOR HANDLE WITH FINGERTIP LIFT LATCH IS RECESSED INTO THE DOOR FACE TO CREATE A SMOOTH CATCH-FREE SURFACE, TO DISCOURAGE THE PADLOCK FROM BEING CUT OFF AND TO PROVIDE A NEAT, CLEAN LOOK. THE RESULTS ARE IMPROVED SAFETY, SECURITY AND APPEARANCE. THESE QUALITY LOCKERS FEATURE 16 GAUGE STEEL DOORS, 5-KNUCKLE SECURITY HINGE AND WELDED, REINFORCED FRAME-AND-DOOR ASSEMBLIES. EXTRA WIDE LOUVERS PROMOTE VENTILATION. LEGS ADD 6" TO HEIGHT. DURABLE, ATTRACTIVE POWDER COAT FINISH. LOCKERS FEATURE FINISHED SIDES; NO NEED FOR DECORATIVE END PANELS. LOCKERS MUST BE ANCHORED SECURELY TO FLOORS. 1-WIDE AND 3-WIDE LOCKERS HAVE FOUR FOOT PLATES INCLUDED. FOOT PLATES BOLT TO OUTSIDE LOCKER LEG SUPPORTS AND MAYBE ANCHORED TO THE FLOOR. ANCHORS SOLD SEPARATELY. LOCKERS HAVE SECURE 3-POINT POSITIVE LOCKING SYSTEM, HAT SHELF, STAINLESS STEEL DOOR LATCH AND ONE DOUBLE AND TWO SINGLE-PRONG COAT HOOKS (THE 18" DEEP MODEL ALSO INCLUDES A COAT ROD). INCLUDES BLANK NUMBER PLATES. ASSEMBLED LOCKERS ARE NOT RETURNABLE. DUE TO VARIOUS LAYOUTS YOU MAY SELECT, LOCKER ACCESSORIES SHIP IN A SEPARATE BOX. INSTALL NUMBERED PLATE BY SIMPLY REMOVING THE BLANK NUMBER PLATE. CLICK HERE TO SEE THE SELECTIONS OF UNASSEMBLED LOCKERS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230BLUE)
- MADESMART MadeSmart 95-29696-06 9 x 6 x 2 in. Granite Bin (148188)
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Black Matte (252BMC8)
- GLOBAL EQUIPMENT Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- WISCONSIN BENCH Global Industrial„¢ Wall Mount Brackets For 24" Deep ADA Locker Bench Top, Black, Pair (BKT1521-B)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/24)
- LYON Wardrobe Locker, (3) Wide, (6) Tier, Steel, Powder Coated Finish, 36 in W, 18 in D, 78 in H (7GC53623SU)
- REMCON PLASTICS Remco Plastics 4-Tier 4 Door Box Plastic Locker, 15"W x 15"D x 18"H, Gray, Assembled (015001518BX1027)
- STERILITE Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8 (18429001)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 12 in D, 66 in H (7GC52423)
- Global Equipment Gear Lockers