Tray Top Shelf Maintenance Cart with 8" Pneumatic Casters

  • Mfr # 241738

  • Zoro # G702608464


product price: $499.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241738
Zoro #
G702608464
UPC #
707022337762
Country of Origin
Unknown

Description

UTILITY CART WORK CENTER TRAY SHELF MODEL THIS RUGGED STRUCTURAL PLASTIC CART HAS STEEL LOCKING DOORS AND SIDE WITH STEEL PEGBOARD AT BOTH ENDS FOR SECURE STORAGE AND ORGANIZATION THAT'S EASY TO RELOCATE. CABLE MANAGEMENT OPENING ALLOWS CART TO BE USED AS A MOBILE CHARGING STATION FOR RECHARGEABLE TOOLS AND RADIOS. THE PEGBOARD END PANEL PREVENTS HEAT BUILD-UP FROM ELECTRONICS, AND CASTERS ALLOW CART TO BE PARKED NEAR WALL OUTLETS. WHEN CHARGING IS COMPLETE, SIMPLY UNPLUG AND GO. ALL STEEL ENCLOSURE SECURES VALUABLES WITH 2 POINT LOCKING MECHANISM THAT CAPTURES AND LOCKS BOTH DOORS. LOCKING CHROME DOOR HANDLE INCLUDES 2 KEYS. PERFORATED END PANELS SERVE AS A PEGBOARD WITH HANDY ORGANIZING HOOKS (SOLD SEPARATELY). GRAY POWDER COAT FINISH AND GRAY STRUCTURAL FOAM. THIS TRAY SHELF UTILITY CART HAS A 3"" DEEP LEAKPROOF TOP TRAY. ALSO INCLUDES PNEUMATIC WHEELS (2 SWIVEL, 2 FIXED) FOR A CUSHIONED RIDE AND A MOLDED-IN PUSH HANDLE. ASSEMBLES EASILY. "

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.