Shop GLOBAL FINISHING SOLUTIONS
See all product information
Create Account
AirFilterPad, 20inH, 20inW, Polyester, PK24
- Mfr # 216-501
- Zoro # G2941811
product price:Â
$
324.99
/pk of 24, $13.54/ea
Free Shipping & Returns
Key Features
Common Applications
Paint Collection
Nominal Filter Size
20x20x1
Media Material
Polyester
Surface Tackifier
No
Performance Rating
MERV 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216-501
- Zoro #
- G2941811
- UPC #
- -
- Country of Origin
- United States
- Common Applications
- Paint Collection
- Media Material
- Polyester
- Surface Tackifier
- No
- Performance Rating
- MERV 8
- Filter Efficiency - Air Filters
- 35 %
- Filter Efficiency
- 0.9991
- For Use With (Systems)
- PNR-1086, PNR-1288, PNR-1488, PNR-886
- For Use With
- Mfr. No. PNR-886, PNR-1086, PNR-1288, PNR-1488 Powder Booths
- Initial Resistance @ 300 fpm
- 0.15 in wc
- Filters Out
- Dander, Cement Dust, Dust, Hair Spray, Mold, Pudding Mix, Spores
- Air Flow @ 300 fpm
- 792 cfm
- Dust Holding Capacity
- 108 g
- Recommended Final Resistance
- 1 in wc
- Style - Air Filters
- Pad
- Max. Velocity
- 250 fpm
- Removes Particles Down To
- 3.0 to 10.0 micron
- Air Filter Media Type
- Polyester
- Standards
- UL 900
- Media Color
- White
- Air Filter Item
- Paint Collector Filter Pad
- Item
- Air Filter Pad
- Max. Temp.
- 200 Degrees F
Dimensions
- Nominal Filter Size
- 20x20x1
- Nominal Height
- 20 in
- Nominal Width
- 20 in
- Nominal Thickness
- 1 in
- Actual Filter Size
- 19-1/2 in x 19-1/2 in x 1-1/2 in
- Actual Width
- 1 in
- Actual Thickness
- 1 in
- Actual Height
- 19 1/2 in
- Nominal Depth
- 1 in
Description
Paint Collector Filter Pad, Pad, Nominal Filter Size 20x20x1, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Dust Holding Capacity 108 g, For Use With (Systems) Mfr. No. PNR-1086 Powder Booths, Mfr. No. PNR-1288 Powder Booths, Mfr. No. PNR-1488 Powder Booths, Mfr. No. PNR-886 Powder Booths, Media Material Polyester, Media Color White, Surface Tackifier No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.