Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Booth Light Fixture, LED, 8400 lm

  • Mfr # 1025704

  • Zoro # G615628016


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Lighting Certification
Unrated
Standards
ETL, ETL-C
Fixture Rated Life
50,000 hr
UL/CSA/ETL Listed
ETL Listed
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025704
Zoro #
G615628016
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Overall Height
3 in
Overall Width
52 in

Details

Lighting Certification
Unrated
Standards
ETL, ETL-C
Fixture Rated Life
50,000 hr
UL/CSA/ETL Listed
ETL Listed
Lighting Technology
LED
Bulbs Included
Yes
Lumens
8,400 lm
Fixture Ballast Type
Electronic
Max. Fixture Wattage
68 W
Emergency Battery Backup
No
Color Temperature
5000K
Series
LABW12-4-LED
For Max. Bulb Wattage
32 W
Number of Bulbs
4
Safety Rating
Class I, Division 2, Groups A-D Ratings
Housing Material
Steel
Color Rendering Index
82
Item
Paint Booth Light Fixture
Lens Material
Tempered Glass
For Number of Bulbs
4
Lamp Watts
32 W
Housing Finish
Powder Coated
Fixture Voltage
277V AC
Lamp Type
Compact Fluorescent, Integrated LED
Dimmable
No
Number of Ballasts
1
For Bulb Type
LED
BAA Compliant
No
Housing Color
White
Max. Ambient Temp.
120 Degrees F
For Bulb Shape
Cylindrical
Mounting Location
Ceiling
Mounting Style
Ceiling, Wall
Lumens per Watt
123.53 lm/W
CA Title 24 Compliant
Yes
Min. Ambient Temp.
0 Degrees F

Description

4 ft, 5000K, 8,400 lm, 123.53 lm/W, Max. Fixture Wattage 68 W, Sensor Type Occupancy Sensor, Mounting Style Ceiling, Wall, Linkable Yes, For Bulb Type LED, LED Replacement For 50/60, Bulb Included Yes, Dimmable No, LABW12-4-LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.