Stairwell Fixture, LED, 4000K, 14800lm, 96L

  • Mfr # ALR208T16T481DSQVQSTKQW1PK
  • Zoro # G2360821
product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Standards
cUL, UL 1598
Lumens
16,100 lm
Lighting Technology
LED
Housing Material
Fiberglass, Steel
Voltage
120/277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ALR208T16T481DSQVQSTKQW1PK
Zoro #
G2360821
UPC #
-
Country of Origin
China

Dimensions

Length
100 in
Height
5-13/64"
Nominal Width
7 13/64 in
Nominal Height
5 13/64 in
Width
7 13/64 in
Nominal Length
8 ft
Overall Length
100 in
Overall Height
4 1/4 in
Overall Width
6 3/4 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
100 in

Details

Item
Stairwell Fixture
Standards
cUL, UL 1598
Lumens
16,100 lm
Lighting Technology
LED
Housing Material
Fiberglass, Steel
Voltage
120/277V AC
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Color Temp.
4000 K
Light Color
Very Cool White
Fixture Voltage
120V to 277V
LED Replacement For
1 Lamp T8
CRI
70
Mounting
Surface
Dimmable
Yes
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Number of Light Bars
1
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Lamp Type
LED
Color Temperature
4000K
Color Rendering Index
80
Lamp Watts - Fixtures
118.0 W
Fixture Rated Life
100,000 hr
Lighting Certification
Unrated
IP Rating
IP65, IP66, IP67
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Lumens Per Watt
136.0
Fixture Warranty
5 yr
Fixture Housing Material
Fiberglass
Max. Fixture Wattage
118 W
Rated Life
100,000 hr
Linkable Up To
Unlinkable
Lamp Included
No
Lamp Watts
118
Fixture Housing Color
White
Fixture Temp. Range
-22 Degrees to 113 Degrees F
Fixture Type
Strip Light
Lens Material
Acrylic
Finish
Unfinished
Lens Type
Diffuser
Lumens per Watt
136 lm/W
Linkable
No
Housing Color
White
Light Technology
LED
Bulb Included
Yes
Dimming Range
100% to 10%
Warranty
5 yr
Fixture Ballast Type
No Ballast Required
Lens Shape
Tube-Style
Beam Angle
120 Degrees
Mounting Style
Standard
Ballast Start Type
No Ballast
Dimming Method
0-10V
Series
ALR2
For Max. Bulb Wattage
118 W
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Light Output
16,100 lm
Ballast Type
No Ballast Required
Maximum Fixture Wattage
118 W

Description

8 ft, Lens Shape Tube-Style, 4000K, 16,100 lm, 136 lm/W, Max. Fixture Wattage 118 W, LED, Sensor Type No Sensor, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALR2

Ratings & reviews