Zoro Homepage

1st Navy Jack Outdoor Nylon Flag

  • Mfr # 203836

  • Zoro # G300435288


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Header
White Canvas
Made In
USA
Flag Attachment Method
Brass Grommets
Flag Size
3' x 5'
Flag Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203836
Zoro #
G300435288
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
3' x 5'

Details

Header
White Canvas
Made In
USA
Flag Attachment Method
Brass Grommets
Flag Material
Nylon

Description

The 1st Navy Jack Outdoor Nylon Flag is made with heavyweight 200-denier nylon material, specifically treated to resist sun and chemical deterioration. This high quality 3' x 5' flag is ideal for outdoor use, and features a canvas header and brass grommets for easy installation. The 1st Navy Jack flag was used by the United States Navy during the revolution. A "jack" is a flag flown at the head of a battle or warship. This flag was a member of the revolutionary colors flown by the Union during the Revolutionary War. The serpent was a symbol of defiance by the Union colonist against the oppression of the British Monarchy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.