
American Cotton Stick Flag 12"x18"x30" Plastic Stick
Mfr # 205724
Zoro # G400435102
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Material
Plastic
Flag Material
Cotton
Dowel Length
30"
Flag Size
12' x 18'
Dowel Diameter
⁵⁄₁₆"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205724
Zoro #
G400435102
UPC #
-
Country of Origin
United States
Dimensions
Dowel Length
30"
Flag Size
12' x 18'
Dowel Diameter
⁵⁄₁₆"
Details
Material
Plastic
Flag Material
Cotton
Flag Type
Stick Flag
Description
Our American Cotton Stick Flag is a great choice for patriotic decoration on a budget! This eye-catching flag is perfect for promotions, events, decorations, and much more! This stick flag is made with 100% no-fray cotton fabric, and The stick flag measures 12"x18" and is made with 100% no-fray cotton fabric, and is stapled onto a plastic stick measuring 30" in length. stapled on a wooden stick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.