Global Flags Unlimited

Arkansas Outdoor Nylon Flag 3'x5' (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Flags

Key Features

  • Flag Material Nylon
  • Flag Type Outdoor Flag
  • Flag Size 3' x 5'
See all product information

Product Information

Dimensions

Flag Size 3' x 5'

Details

Flag Material Nylon
Flag Type Outdoor Flag

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The Arkansas state flag was adopted on March 16th, 1924 and has meaningful history behind it's creation. The 25 stars around the diamond signify that Arkansas was the 25th state to join. The diamond represented the first diamond mine discovered in the U.S at the time, and the three stars below the state name represent the three nations to which the state belonged.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.