Zoro Homepage

Coast Guard Outdoor Nylon Flag 3'x5'

  • Mfr # 203843

  • Zoro # G900409122


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Flag Type
Outdoor Flag
Flag Size
3' x 5'
Made In
USA
Flag Material
Nylon
Header
White Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203843
Zoro #
G900409122
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
3' x 5'

Details

Flag Type
Outdoor Flag
Made In
USA
Flag Material
Nylon
Header
White Canvas
Flag Attachment Method
Brass Grommets

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. The United States Coast Guard Outdoor Nylon Flag is made with heavyweight 200-denier nylon material, which is expertly crafted and specially treated to resist sun and chemical deterioration. This high quality flag is ideal for outdoor use. The United States Coast Guard Flag features a dark blue Great Seal of the United States on a white field. Inscribed in an arc above the seal is “United States Coast Guard” and below the seal is “Semper Paratus” and beneath that, is the number “1790”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.