
Deluxe Aluminum Pole 11'x1" 2-Sections (Discontinued)
- Mfr # 203776
- Zoro # G500435750
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203776
Zoro #
G500435750
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1"
Flagpole Height
11'
Details
Flagpole Type
Indoor
Material
Aluminum
Color
Gold
Pole Sections
2
Description
This pole is intended for indoor use, as well as parade use outdoors.
The Deluxe Aluminum Pole is available as optional one or two-piece sections. Two-piece poles have a precision machined solid brass screw joint. Supplied with a top ornament adapter, this pole features a cord & tassel ring, flag rings, and capped bottom.
The Deluxe Aluminum Pole is available as optional one or two-piece sections. Two-piece poles have a precision machined solid brass screw joint. Supplied with a top ornament adapter, this pole features a cord & tassel ring, flag rings, and capped bottom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.