Zoro Homepage

Deluxe Aluminum Pole 9'x1" 2-Sections

  • Mfr # 203772

  • Zoro # G500435781


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Pole Sections
2
Color
Gold
Diameter
1"
Flagpole Type
Indoor
Height
9'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203772
Zoro #
G500435781
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1"
Height
9'

Details

Pole Sections
2
Color
Gold
Flagpole Type
Indoor
Material
Aluminum

Description

This pole is intended for indoor use, as well as parade use outdoors.
The Deluxe Aluminum Pole is available as optional one or two-piece sections. Two-piece poles have a precision machined solid brass screw joint. Supplied with a top ornament adapter, this pole features a cord & tassel ring, flag rings, and capped bottom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.