This item is Discontinued.

Global Flags Unlimited Dominican Republic Stick Flag with Seal 8"x12" 201657

Dominican Republic Stick Flag with Seal 8"x12" (Discontinued)

  • Mfr # 201657
  • Zoro # G400406249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201657
Zoro #
G400406249
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
8" x 12"

Details

Flag Material
Endura-Gloss
Flag Type
Stick Flag

Description

Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The flag of the Dominican Republic features a white cross that extends to the edges of the flag and divides the flag into four rectangles. The top rectangles are blue (hoist side) and red (fly side), and the bottom rectangles are red (hoist side) and blue (fly side). The national coat of arms is centered on the white cross.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.