Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Georgia Outdoor Poly Max Flag 3'x5'

  • Mfr # 200874

  • Zoro # G400409486


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Flag Size
3' x 5'
Flag Type
Outdoor Flag
Flag Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200874
Zoro #
G400409486
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
3' x 5'

Details

Flag Type
Outdoor Flag
Flag Material
Polyester

Description

Recognized as the most durable of all flag fabrics, our Poly-MaxTM state flags are skillfully crafted of 2-ply 100% polyester bunting. Its open weave construction reduces wind resistance, therefore lessening abrasion and increasing flag life. This flag material is ideal for industrial and institutional application because it resists wear to wind, dirt, and moisture. Designed specifically for the needs of the most discriminating customer, this flag will prove to be the most durable, longest lasting flag available. All Poly-MaxTM flags are finished with a snow-white header and brass grommets. The Georgia state flag has undergone many changes when compared to other state flags. The current version of Georgia's state flag was instituted in 2003, after then-governor Sonny Perdue allowed the public to choose their own flag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.