Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Global Flags Unlimited Ohio Outdoor Poly Max Flag 4'x6' 200951

Ohio Outdoor Poly Max Flag 4'x6' (Discontinued)

  • Mfr # 200951
  • Zoro # G300410476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200951
Zoro #
G300410476
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
4' x 6'

Details

Flag Type
Outdoor Flag
Flag Material
Polyester

Description

Recognized as the most durable of all flag fabrics, our Poly-MaxTM state flags are skillfully crafted of 2-ply 100% polyester bunting. Its open weave construction reduces wind resistance, therefore lessening abrasion and increasing flag life. This flag material is ideal for industrial and institutional application because it resists wear to wind, dirt, and moisture. Designed specifically for the needs of the most discriminating customer, this flag will prove to be the most durable, longest lasting flag available. All Poly-MaxTM flags are finished with a snow-white header and brass grommets. The state flag of Ohio is the only one in the United States that is not rectangular. The architect of the flag, John Eisemann, based the design off of the flags used by cavalry units during the Civil and Spanish-American Wars.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.