This item is Discontinued.

Global Flags Unlimited Pennsylvania Outdoor Poly Max Flag 5'x8' 201006

Pennsylvania Outdoor Poly Max Flag 5'x8' (Discontinued)

  • Mfr # 201006
  • Zoro # G000410219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201006
Zoro #
G000410219
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
5' x 8'

Details

Flag Type
Outdoor Flag
Flag Material
Polyester

Description

Recognized as the most durable of all flag fabrics, our Poly-MaxTM state flags are skillfully crafted of 2-ply 100% polyester bunting. Its open weave construction reduces wind resistance, therefore lessening abrasion and increasing flag life. This flag material is ideal for industrial and institutional application because it resists wear to wind, dirt, and moisture. Designed specifically for the needs of the most discriminating customer, this flag will prove to be the most durable, longest lasting flag available. All Poly-MaxTM flags are finished with a snow-white header and brass grommets. One thing you'll notice about the Pennsylvania state flag; it does not bear the name of the state. One of (if not the oldest) flags in the United States, the original design can be traced all the way back to 1819 officially.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.