
Truck Double Black Hitch Pole Kit - with flag (Discontinued)
- Mfr # 210634
- Zoro # G200435838
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210634
Zoro #
G200435838
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
3' x 5'
Flagpole Height
6'
Wall Thickness
0.125"
Details
Material
Aluminum
Fits
Class 2 or Class 3 Standard 2" Trailer Hitch
Flag Material
Nylon
Description
STREET LEGAL PORTABLE 6' FLAGPOLE For Your Truck, SUV, or RV; Be a Real Fan and Represent Your Country or Your Team at the Tailgate with Style. \nFITS ANY SIZE FLAG UP TO 4' x 6'; EASY ASSEMBLY- Just Put The Pole In The Hitch, Put In the Locking Pin, and Attach Your Full-Sized Flag. \nPROFESSIONALLY MADE; EXTREMELY DURABLE- The Pole Is Made From Heavy Gauge Solid Steel to Reduce Rattle and Increase Stability. \nHOOKS INTO ANY STANDARD USA CLASS 3 or 4 HITCH RECEIVER (2"); Perfect for Sports Fans to Fly Their Team’s Flag on the Road, while Tailgating, or at the Game. \n \n3' x 5' U.S. Flag Included! \n \nHOW IT WORKS: \n \nSTEP 1. Insert the hitch base into any standard sized receiver hitch. \n \nSTEP 2. Use the receiver pin to lock the receiver base into place. Once you have put the receiver pin through your receiver and the provided hitch base, use the cotter pin to lock the receiver pin into place. \n \nSTEP 4. Attach the Flag of your choosing to the clips on the pole. These attach by putting the grommet on the flag in the middle of the clip and putting the bolt through the clip and the grommet of the flag. \n \nSTEP 5. Put the flag pole in the hitch base. \n \nSTEP 6. Use the flag pole bolt to go through the hitch and the flag pole. Once the bolt is in place use the locknut provided to lock the pin into place. Make sure that the pin is through the flag pole and that you cannot pull the flag pole out of the Hitch Base. \n \nStep 7. Pull on the receiver hitch, the flagpole, and the flag to make sure that they are secure and properly installed. \n \nStep 8. Go have fun showing your Patriotism and Pride!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.