Global Flags Unlimited

West Virginia Outdoor E Poly Flag 12"x18" (Discontinued)



This Product is Discontinued
Shop for all Flags

Key Features

  • Flag Type Outdoor Flag
  • Flag Material Endura-Poly
  • Flag Size 12" x 18"
See all product information

Product Information

Dimensions

Flag Size 12" x 18"

Details

Flag Type Outdoor Flag
Flag Material Endura-Poly

Description

Endura-PolyTM is the most popular economical choice for flags. Made from lightweight polyester and brilliantly printed with superb color retention, these flags fly in the slightest breeze. This 12" x 18" Endura-PolyTM flag is finished with a snow-white header and brass grommets. The flag of the state of West Virginia features the state coat of arms centered on a white field, with a dark blue border. This flag was adopted on March 7th, 1929.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.