Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMELIA-GREY/BLACK-KBG W/LED

  • Mfr # 6232

  • Zoro # G213315714


product price: $1,201.99
/ea
Item requires special delivery charges. A $825.00 per item surcharge will be applied.

Key Features

Color
Black,Light Grey
Material
Chip Board,Fabric,MDF,Solid Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6232
Zoro #
G213315714
UPC #
887179108276
Country of Origin
Malaysia

Details

Color
Black,Light Grey
Material
Chip Board,Fabric,MDF,Solid Wood

Description

Indulge in the contemporary elegance of the Amelia Bedroom Collection by Global Furniture USA, where functionality meets sophisticated style. This stunning ensemble transforms any bedroom into a luxurious retreat with its sleek silver finish complemented by striking black accent trim. The collection is designed with clean lines and a modern aesthetic that exudes a chic, urban vibe.Each piece within the Amelia Bedroom Collection is crafted with attention to detail and durability in mind, ensuring that your investment stands the test of time. The bed becomes the centerpiece of your sanctuary with its plush upholstered headboard and innovative under-bed LED accent lighting, providing both comfort and ambiance. The accompanying case goods, including the dresser, nightstand, and chest, all feature the same cohesive design elements, such as sleek black drawer pulls, adding both visual interest and functionality to your space.Whether you're looking to revamp your master suite or furnish a guest room with a touch of glamour, the Amelia Bedroom Collection by Global Furniture USA is a perfect choice. Its blend of style, quality, and practicality makes it a versatile option suited to a wide range of decor preferences.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.