Shop MANHATTAN COMFORT
See all product information
Create Account
Beekman 35.43 Dresser with 2 Shelves in Brown and Black
- Mfr # 405AMC240
- Zoro # G504838144
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Color
Brown and Black
Material
Wooden Handles; Metal Legs
Height
31.88 in
Length
35.43 in
Width
13.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405AMC240
- Zoro #
- G504838144
- UPC #
- 810077084250
- Country of Origin
- Brazil
- Color
- Brown and Black
- Material
- Wooden Handles; Metal Legs
- Assembly Required
- Yes
- Number of Doors
- 1
- Number of Drawers
- 3
- Shelf Type
- Fixed
- Item
- Dresser
- Shape
- Rectangle
- Number of Shelves
- 2
- Style
- Modern
- Collection
- Beekman
Dimensions
- Height
- 31.88 in
- Length
- 35.43 in
- Width
- 13.77 in
- Recommended TV Size
- 32 in
Description
Mid Century - Modern Dresser for Bedroom Use * Upon Assembly, Measures: 35.43 in. Length, 31.88 in. Height, 13.77 in. Depth. * Recommended for up to a 32" TV. * Includes 2 Shelves and 3 Drawers. * Unique Black Wood Vertical and Horizontal Handles. * Interior Shelf Dimensions: 11.49" Height, 16.73" Length. * Features Splayed Triangle Wire Metal Legs for Fashion and Durability. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.