
AMELIA-GREY/BLACK-MR
Mfr # 5705
Zoro # G313315720
product price: $87.49
/ea
Free Shipping & Returns
Key Features
Width
0.75"
Length
40.98"
Depth
39.02"
Color
Black,Light Grey
Material
Chip Board,Glass,MDF,Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5705
Zoro #
G313315720
UPC #
887179103035
Country of Origin
Malaysia
Dimensions
Width
0.75"
Length
40.98"
Depth
39.02"
Details
Color
Black,Light Grey
Material
Chip Board,Glass,MDF,Solid Wood
Description
Whether you're looking to revamp your master suite or furnish a guest room with a touch of glamour, the Amelia Mirror by Global Furniture USA is a perfect choice. Its blend of style, quality, and practicality makes it a versatile option suited to a wide range of dcor preferences
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.