Set of 2 Decorative 19.75-inch Round Frame Mirror - Gold Metal Wall Mounted Mirror with 4 Glass

  • Mfr # QI004577.2

  • Zoro # G215917022


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Depth
0.5 in
Material
Metal, Glass
Color
Gold
Height
19.75 in
Packaging Type
Set of 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004577.2
Zoro #
G215917022
UPC #
651355242920
Country of Origin
China

Dimensions

Depth
0.5 in
Height
19.75 in

Details

Material
Metal, Glass
Color
Gold
Item
Mirror
Packaging Type
Set of 2
Shape
Round

Description

Add a touch of elegance and sophistication to your home decor with the Uniquewise Decorative Round Frame Gold Metal Wall Mounted Modern Mirror with 4 Glass Mirror Balls. Measuring 19.75 in diameter and 0.5 in depth, this mirror is the perfect size for any room, providing a spacious yet compact design. Crafted with premium materials, including a sturdy round metal frame and 4 high-quality glass mirror balls, this mirror is built to last. Its contemporary design and sleek gold finish make it the perfect addition to any living room, bedroom, entryway, or vanity. The versatility of this mirror allows you to hang it wherever you'd like, adding more dimension and style to your space. The hooks on the back make installation a breeze, and the smooth surface and simple design make it easy to clean and maintain with a quick wipe down. Whether you're looking for a decorative piece, a vanity mirror, or a statement piece, the Uniquewise Decorative Round Frame Gold Metal Wall Mounted Modern Mirror with 4 Glass Mirror Balls has got you covered. Upgrade your home decor and bring home this stylish mirror today.


  • Perfect Size: Measuring 19.75" in diameter and 0.5" in depth, this mirror is the perfect size for any room, providing a spacious yet compact design.
  • Stylish Design: With a contemporary gold metal frame and 4 glass mirror balls, this mirror is a stunning addition to any living room, bedroom, entryway, or hallway.
  • High-Quality Materials: Made with premium materials, including a sturdy metal frame and high-quality glass mirror balls, this mirror is built to last.
  • Easy to Maintain: The mirror's smooth surface and simple design make it easy to clean and maintain with a quick wipe down.
  • Versatile Use: This mirror is more than just a decorative piece, it's also versatile and can be used as a vanity mirror, accent piece, or statement piece in any room.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.