Zoro Homepage

CHARLIE BLUE MIRROR

  • Mfr # 726

  • Zoro # G012803832


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Width
0.87 in
Length
38.19 in
Material
MDF, Particle Board, Solid Wood
Color
Blue
Depth
38.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726
Zoro #
G012803832
UPC #
887179070351
Country of Origin
Malaysia

Dimensions

Width
0.87 in
Length
38.19 in
Depth
38.19 in

Details

Material
MDF, Particle Board, Solid Wood
Color
Blue

Description

The Charlie Collection is a fresh take on a traditional Louis Philippe. This stylish bedroom features LED accent lighting and acrylic hardware on all case pieces. The Charlie Collection is expertly crafted with premium materials, ensuring durability and longevity. Upgrade your sleeping space with this stylish set and enjoy a luxurious and comfortable sleeping experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.