
Contemporary 10mm Tempered, Brushed, Paper T4126 End Table
Mfr # 3223
Zoro # G913343628
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Width
23.62 in
Length
23.62 in
Depth
22.05 in
Material
Glass, MDF, Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3223
Zoro #
G913343628
UPC #
887179098072
Country of Origin
China
Dimensions
Width
23.62 in
Length
23.62 in
Depth
22.05 in
Details
Color
Dark Brown, Oak, Silver
Material
Glass, MDF, Stainless Steel
Description
Sleek and sophisticated, this table is the perfect choice for any contemporary home/office or den and make coordinating room decor effortless and fun. Design elements include beautiful Glass Top and unique geometric-wave style table base making this table an immediate eye-catching delight. This table will easily become the stunning focal point of any room in your home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.