Contemporary 10mm Tempered, Brushed, High Gloss, Paper T4127 End Table
- Mfr # 3225
- Zoro # G313343754
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Width
23.62 in
Length
23.62 in
Depth
22.05 in
Material
Glass, MDF, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3225
- Zoro #
- G313343754
- UPC #
- 887179098096
- Country of Origin
- China
- Color
- Clear, Dark Grey, Silver, White
- Material
- Glass, MDF, Stainless Steel
Dimensions
- Width
- 23.62 in
- Length
- 23.62 in
- Depth
- 22.05 in
Description
Sleek and sophisticated, this table is the perfect choice for any contemporary home/office or den and make coordinating room decor effortless and fun. Design elements include beautiful Glass Top and unique geometric-wave style table base making this table an immediate eye-catching delight. This table will easily become the stunning focal point of any room in your home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.