
Contemporary 10mm Tempered, High Gloss, Paper D219 Dining Table
Mfr # 3184
Zoro # G413343906
product price:Â $398.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
35.43 in
Length
59.06 in
Color
Clear, Dark Grey, Silver, White
Depth
29.92 in
Material
Glass, MDF, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3184
Zoro #
G413343906
UPC #
887179096658
Country of Origin
China
Dimensions
Width
35.43 in
Length
59.06 in
Depth
29.92 in
Details
Color
Clear, Dark Grey, Silver, White
Material
Glass, MDF, Stainless Steel
Description
What host wouldn't want to entertain family and friends around this elegant and spacious contemporary dining table? This attractive table features a striking double pedestal base in gray wash and white finish, glass top and metal glass supports to complete this modern look. Quality craftmanship in every facet makes this a must have for your dining space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.