Shop GLOBAL FURNITURE USA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Aveena White 76" Entertainment Unit With Tv, Led, and Speakers
- Mfr # AVEENA-WHT-EU 76 W/TV LIFT LED & SPKR
- Zoro # G323396276
product price:Â
$
1,698.99
/ea
Key Features
Color
White
Height
76 in
Depth
44 in
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVEENA-WHT-EU 76 W/TV LIFT LED & SPKR
- Zoro #
- G323396276
- UPC #
- 887179120278
- Country of Origin
- Viet Nam
- Color
- White
Dimensions
- Height
- 76 in
- Depth
- 44 in
- Width
- 20 in
Description
The Aveena 76-Inch Entertainment Unit by Global Furniture is a striking and functional addition to any modern living space. Finished in a sleek white lacquer, this contemporary fireplace combines elegant design with advanced technology. It features a TV lift mechanism that seamlessly raises and lowers your television, creating a clutter-free look when not in use, can fit up to a 75" TV. The built-in LED lights provide customizable ambiance, while integrated speakers offer crisp, clear sound for an enhanced viewing experience. The dazzling crystal insert adds a touch of luxury, further elevating the fireplace's visual appeal. The pop-up center doors reveal additional storage space, perfect for keeping electronics or accessories neatly tucked away. Whether for relaxation or entertainment, the Aveena Entertainment Unit brings sophistication and convenience to your home.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.