
Contemporary Alina White King Bed With Led
Mfr # 6388
Zoro # G215754580
original price:Â $799.99 , new price: $686.99 , 14 percent off
new price:Â $686.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
79 in
Color
White
Overall Length
87 in
Material
Chip Board,Mdf,Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6388
Zoro #
G215754580
UPC #
887179110217
Country of Origin
Malaysia
Dimensions
Overall Width
79 in
Overall Length
87 in
Details
Color
White
Material
Chip Board,Mdf,Solid Wood
Description
Elevate your bedroom to a realm of elegance with the Alina Bedroom Collection by Global Furniture USA. This collection is a symphony of opulence and state-of-the-art design, infused with a stunning white finish that exudes luxury. Each piece is meticulously crafted with LED accents that illuminate the crushed glitter embellishments, creating an ambiance of glamour and sophistication. The centerpiece, a bed with a fabric tufted headboard and footboard, sparkles with crystal accents, promising to be a dazzling focal point in your bedroom. Complementing the bed, the dresser, chest, and nightstand boast perforated silver glam finishes on the drawer fronts, providing a cohesive look that's both modern and chic. The Alina Collection, with its attention to detail and sumptuous finishes, is the quintessential choice for those seeking to imbue their bedroom with a touch of upscale charm.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.