Shop GLOBAL FURNITURE USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Contemporary Ashley Brown Full Bed
Mfr # ASHLEY-BROWN-FB
Zoro # G323396382
product price: $564.99
/eaKey Features
Overall Height
68 in
Material
MDF, Particle Board, Plywood, Solid Wood
Overall Length
78.9 in
Overall Width
57.52 in
Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ASHLEY-BROWN-FB
Zoro #
G323396382
UPC #
887179126812
Country of Origin
Malaysia
Dimensions
Overall Height
68 in
Overall Length
78.9 in
Overall Width
57.52 in
Details
Material
MDF, Particle Board, Plywood, Solid Wood
Item
Full Bed
Color
Brown
Description
The Ashley Brown Bed is the ultimate centerpiece for a modern bedroom. Designed with both style and functionality in mind, this bed features a sleek brown wood finish and a striking headboard equipped with three built-in lamp lights, creating a warm, ambient glow perfect for late-night reading or relaxing. Integrated Bluetooth speakers bring immersive sound right to your bedside, while USB charging ports offer easy access to power your devices—no more reaching for wall outlets. Blending smart technology with contemporary design, the Ashley Bed redefines comfort, convenience, and modern living—all in one sophisticated package.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.