Shop GLOBAL FURNITURE USA

Contemporary Ashley Brown Queen Bed

  • Mfr # ASHLEY-BROWN-QB

  • Zoro # G123396322


product price:  $564.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
84.9 in
Material
MDF, Particle Board, Plywood, Solid Wood
Overall Width
64.02 in
Color
Brown
Overall Height
68 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASHLEY-BROWN-QB
Zoro #
G123396322
UPC #
887179126850
Country of Origin
Malaysia

Dimensions

Overall Length
84.9 in
Overall Width
64.02 in
Overall Height
68 in

Details

Material
MDF, Particle Board, Plywood, Solid Wood
Color
Brown
Item
Queen Bed

Description

The Ashley Brown Bed is the ultimate centerpiece for a modern bedroom. Designed with both style and functionality in mind, this bed features a sleek brown wood finish and a striking headboard equipped with three built-in lamp lights, creating a warm, ambient glow perfect for late-night reading or relaxing. Integrated Bluetooth speakers bring immersive sound right to your bedside, while USB charging ports offer easy access to power your devices—no more reaching for wall outlets. Blending smart technology with contemporary design, the Ashley Bed redefines comfort, convenience, and modern living—all in one sophisticated package.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.