Shop GLOBAL FURNITURE USA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Ava Beige Chest
- Mfr # AVA-BEIGE-CH
- Zoro # G923396379
product price:Â
$
461.99
/ea
Key Features
Width
16.93 in
Length
35.43 in
Depth
47.44 in
Material
LVL, MDF, Particle Board
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVA-BEIGE-CH
- Zoro #
- G923396379
- UPC #
- 887179121558
- Country of Origin
- Malaysia
- Item
- Chest
- Material
- LVL, MDF, Particle Board
- Color
- Beige
Dimensions
- Width
- 16.93 in
- Length
- 35.43 in
- Depth
- 47.44 in
Description
The Ava Beige Chest is the ideal storage solution for your bedroom. Featuring a light beige wood finish with dark grey accents, this chest offers a combination of style and practicality. It boasts multiple spacious drawers, perfect for organizing clothes, linens, or other personal items. The clean lines and contemporary design make it an elegant addition to your bedroom, while the sturdy construction ensures durability for years to come.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.