Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary D86 Dining Chair Kit Of 2
- Mfr # D86DC-KIT OF 2
- Zoro # G623396310
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
25-1/4 in
Material
Rubberwood
Depth (In.)
38-1/2 in
Color
Grey
Height (In.)
19-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D86DC-KIT OF 2
- Zoro #
- G623396310
- UPC #
- 887179127376
- Country of Origin
- Malaysia
- Material
- Rubberwood
- Item
- Dining Chair Kit Of 2
- Color
- Grey
Description
Upgrade your dining space with the Global Furniture USA D86 Dining Chair. Its classic design, durable construction, and versatile Dark Grey fabric make it an ideal choice for any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.