Shop GLOBAL FURNITURE USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Contemporary Ella Black Vanity Set With Storage Stool
Mfr # ELLA-BLACK-VANITY SET W/ STR STOOL
Zoro # G323396238
product price: $1,572.99
/eaKey Features
Width
16.93 in
Material
Chip Board, MDF, Rubberwood
Depth
77.6 in
Length
62.4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ELLA-BLACK-VANITY SET W/ STR STOOL
Zoro #
G323396238
UPC #
887179118787
Country of Origin
Malaysia
Dimensions
Width
16.93 in
Depth
77.6 in
Length
62.4 in
Details
Color
Black
Material
Chip Board, MDF, Rubberwood
Item
Vanity Set With Storage Stool
Description
Elevate your beauty routine with the Ella Black Vanity Set by Global Furniture, a perfect blend of luxury, innovation, and modern design. Finished in a sleek black, this stunning vanity features a built-in LED bulb mirror for bright, clear lighting—ideal for flawless makeup application or daily grooming. The glass top is accented with soft LED lighting, adding a stylish glow to your space, while a built-in speaker brings entertainment and connectivity to your routine._x000D_ Included with the set is a matching stool with built-in storage drawers, offering a comfortable seat and extra room for beauty essentials or accessories. Sleek, functional, and packed with modern features, the Ella Black Vanity Set turns any bedroom or dressing area into a chic, organized personal retreat.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.