
Contemporary Ella White Vanity Set With Storage Stool
Mfr # ELLA-WHITE-VANITY SET W/ STR STOOL
Zoro # G123396360
product price: $1,572.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Width
16.93 in
Material
Chip Board, MDF, Rubberwood
Length
62.4 in
Color
White
Depth
77.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ELLA-WHITE-VANITY SET W/ STR STOOL
Zoro #
G123396360
UPC #
887179118671
Country of Origin
Malaysia
Dimensions
Width
16.93 in
Length
62.4 in
Depth
77.6 in
Details
Material
Chip Board, MDF, Rubberwood
Color
White
Item
Vanity Set With Storage Stool
Description
Elevate your beauty routine with the Ella White Vanity Set by Global Furniture, a perfect blend of luxury, innovation, and modern design. Finished in a sleek white lacquer, this stunning vanity features a built-in LED bulb mirror for bright, clear lighting—ideal for flawless makeup application or daily grooming. The glass top is accented with soft LED lighting, adding a stylish glow to your space, while a built-in speaker brings entertainment and connectivity to your routine._x000D_ Included with the set is a matching stool with built-in storage drawers, offering a comfortable seat and extra room for beauty essentials or accessories. Sleek, functional, and packed with modern features, the Ella White Vanity Set turns any bedroom or dressing area into a chic, organized personal retreat.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.