Shop GLOBAL FURNITURE USA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Elsie Grey Chest
Mfr # ELSIE-GREY-CH
Zoro # G823396288
product price:Â $482.99
/eaKey Features
Width
16.73 in
Color
Light Grey
Depth
47.24 in
Length
33.46 in
Material
MDF, Particle Board, Veneer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELSIE-GREY-CH
- Zoro #
- G823396288
- UPC #
- 887179128526
- Country of Origin
- Malaysia
Dimensions
- Width
- 16.73 in
- Depth
- 47.24 in
- Length
- 33.46 in
Details
- Color
- Light Grey
- Material
- MDF, Particle Board, Veneer
- Item
- Chest
Description
Maximize your storage without compromising on style with the Elsie Chest. Featuring 4 spacious drawers with fluted textures and dark handles, this piece combines modern design with practicality. The grey wash veneer finish ties the look together, making it a versatile addition to your bedroom suite.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.