Shop GLOBAL FURNITURE USA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Lyra Beige Chest
- Mfr # LYRA-BEIGE-CH
- Zoro # G323396337
product price:
$
713.99
/ea
Key Features
Width
17.52 in
Color
Beige
Depth
47.64 in
Material
MDF, Rubberwood
Length
35.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LYRA-BEIGE-CH
- Zoro #
- G323396337
- UPC #
- 887179127604
- Country of Origin
- Malaysia
- Item
- Chest
- Color
- Beige
- Material
- MDF, Rubberwood
Dimensions
- Width
- 17.52 in
- Depth
- 47.64 in
- Length
- 35.04 in
Description
The Lyra Chest offers generous storage while elevating your bedroom décor. Finished in light beige wood with striking acrylic legs, it features multiple full-extension, felt-lined drawers accented by oval metal handles. Stylish and functional, the Lyra Chest ensures your wardrobe stays organized in timeless elegance.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.