Shop GLOBAL FURNITURE USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Elsie Grey Dresser
Mfr # ELSIE-GREY-DR
Zoro # G323396344
product price:Â $629.99
/eaKey Features
Depth
36.81 in
Material
MDF, Particle Board, Veneer
Color
Light Grey
Length
59.06 in
Width
16.73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ELSIE-GREY-DR
Zoro #
G323396344
UPC #
887179128557
Country of Origin
Malaysia
Dimensions
Depth
36.81 in
Length
59.06 in
Width
16.73 in
Details
Material
MDF, Particle Board, Veneer
Color
Light Grey
Item
Dresser
Description
The Elsie Dresser offers both beauty and functionality. Finished in a chic grey wash veneer, it features partially fluted drawer fronts for a touch of modern texture. Dark hardware adds bold contrast, while spacious drawers provide ample storage for clothing and essentials. This dresser pairs seamlessly with the entire Elsie collection while offering everyday convenience.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.