Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
57" White Wash Solid Wood Six Drawer Double Dresser
Mfr # 521250
Zoro # G722909473
product price:Â $2,374.99
/eaKey Features
Dresser Orientation
Horizontal
Size
No
Hutch Included
No
Length
35 in
Soft Close or Self Close Drawer Glides
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521250
- Zoro #
- G722909473
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- No
- Length
- 35 in
- Depth
- 18 in
- Width
- 57 in
Details
- Dresser Orientation
- Horizontal
- Hutch Included
- No
- Soft Close or Self Close Drawer Glides
- No
- Item
- Dressers
- Assembly Required
- No Assembly Needed
- Doors Included
- No
- Felt Lined Drawers
- No
- Color
- White
- Commercial Use
- No
- Style
- Contemporary
- Number of Drawers
- 6
- Dresser Type
- Double Dresser
- Material
- Solid Wood
- Dovetail Drawer Joints
- Yes
- Wood Species
- Mango
Description
Make your room functional and visually enticing with this masterful 57" white wash solid wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, Removable drawers give this chest flexibility and multi-functionality. 35" H x 57" W x 18" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.