Shop GLOBAL FURNITURE USA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Elsie Grey King Bed With Led
Mfr # ELSIE-GREY-KB W/ LED
Zoro # G623396365
product price:Â $648.99
/eaKey Features
Material
MDF, Particle Board, Veneer
Color
Light Grey
Overall Length
84-1/4 in
Overall Width
78.66 in
Overall Height
55.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ELSIE-GREY-KB W/ LED
Zoro #
G623396365
UPC #
887179131007
Country of Origin
Malaysia
Dimensions
Overall Length
84-1/4 in
Overall Width
78.66 in
Overall Height
55.12 in
Details
Item
King Bed With Led
Material
MDF, Particle Board, Veneer
Color
Light Grey
Description
The Elsie King Bed makes a statement of refined luxury. Its light grey upholstered headboard is not only soft and inviting but also enhanced with an integrated LED light that creates a warm, ambient glow. Framed in a sophisticated grey wash veneer, this bed balances comfort with contemporary design, making it the centerpiece of your bedroom retreat.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.