Contemporary Emma Black/Grey Dresser
- Mfr # EMMA-BLACK/GREY-DR
- Zoro # G623396396
product price:Â
$
440.99
/ea
Key Features
Width
16.22 in
Depth
36.3 in
Length
59.84 in
Material
Chip Board, LVL, MDF, Rubberwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EMMA-BLACK/GREY-DR
- Zoro #
- G623396396
- UPC #
- 887179119357
- Country of Origin
- Malaysia
- Item
- Dresser
- Color
- Grey/Black
- Material
- Chip Board, LVL, MDF, Rubberwood
Dimensions
- Width
- 16.22 in
- Depth
- 36.3 in
- Length
- 59.84 in
Description
The Emma Dresser adds a touch of sophistication to your bedroom with its sleek two-tone black and grey finish. This dresser features multiple spacious drawers, ideal for storing clothing, accessories, and more. With its clean lines and modern design, it offers both style and functionality, perfectly pairing with other pieces of both the Emma or Madison collections.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.