Shop GLOBAL FURNITURE USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Emma Natural/White Dresser
- Mfr # EMMA-NATURAL/WHITE-DR
- Zoro # G123396285
product price:Â
$
440.99
/ea
Key Features
Depth
36.3 in
Material
Chip Board, LVL, MDF, Rubberwood
Length
59.84 in
Width
16.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EMMA-NATURAL/WHITE-DR
- Zoro #
- G123396285
- UPC #
- 887179119517
- Country of Origin
- Malaysia
- Material
- Chip Board, LVL, MDF, Rubberwood
- Color
- Natural, White
- Item
- Dresser
Dimensions
- Depth
- 36.3 in
- Length
- 59.84 in
- Width
- 16.22 in
Description
The Emma Dresser adds a touch of sophistication to your bedroom with its sleek two-tone natural wood and white finish. This dresser features multiple spacious drawers, ideal for storing clothing, accessories, and more. With its clean lines and modern design, it offers both style and functionality, perfectly pairing with other pieces of both Emma or Madison collections.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.