Contemporary Emma Black/Grey Full Bed With Led And Usb
- Mfr # EMMA-BLACK/GREY-FB W/ LED & USB
- Zoro # G823396387
product price:Â
$
1,141.99
/ea
Key Features
Material
Chip Board, LVL, MDF, Rubberwood
Overall Height
58-1/4 in
Color
Black, Grey
Overall Width
56.38 in
Overall Length
94.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EMMA-BLACK/GREY-FB W/ LED & USB
- Zoro #
- G823396387
- UPC #
- 887179122609
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 58-1/4 in
- Overall Width
- 56.38 in
- Overall Length
- 94.13 in
Details
- Item
- Full Bed
- Material
- Chip Board, LVL, MDF, Rubberwood
- Color
- Black, Grey
Description
The Emma Full Bed is the centerpiece of this stunning collection, blending modern elegance with unparalleled functionality. The padded grey upholstered headboard features an LED light and USB ports for added convenience, perfect for reading or charging devices. With its ingenious all-around storage design which provides ample space for bedding, clothing, and more. The two-tone black and grey finish completes the contemporary look, making this bed a true standout in any bedroom.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.