Shop GLOBAL FURNITURE USA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Emma Natural/White Chest
- Mfr # EMMA-NATURAL/WHITE-CH
- Zoro # G723396296
product price:Â
$
325.99
/ea
Key Features
Material
Chip Board, LVL, MDF, Rubberwood
Length
31.34 in
Width
16.22 in
Depth
47.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EMMA-NATURAL/WHITE-CH
- Zoro #
- G723396296
- UPC #
- 887179119548
- Country of Origin
- Malaysia
Dimensions
- Length
- 31.34 in
- Width
- 16.22 in
- Depth
- 47.32 in
Details
- Material
- Chip Board, LVL, MDF, Rubberwood
- Item
- Chest
- Color
- Natural, White
Description
The Emma Chest provides both elegance and practicality, offering ample storage in a compact and stylish design. Finished in the collection's signature natural wood and white tones, this chest features several spacious drawers, perfect for organizing clothing, linens, and accessories. Its modern design is complemented by its sturdy build, making it a timeless addition to either the Emma or Madison bedroom collection.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.