Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Emma Natural/White Nightstand
- Mfr # EMMA-NATURAL/WHITE-NS
- Zoro # G023396316
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Length
21-1/2 in
Width
15.35 in
Depth
22.91 in
Material
Chip Board, LVL, MDF, Rubberwood
Color
Natural, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EMMA-NATURAL/WHITE-NS
- Zoro #
- G023396316
- UPC #
- 887179119531
- Country of Origin
- Malaysia
Dimensions
- Length
- 21-1/2 in
- Width
- 15.35 in
- Depth
- 22.91 in
Details
- Item
- Nightstand
- Material
- Chip Board, LVL, MDF, Rubberwood
- Color
- Natural, White
Description
The Emma Night Stand is a perfect complement to both the Emma and Madison bedroom collections offering a sleek and stylish storage solution. Finished in the same two-tone natural wood and white, this nightstand features a modern design with a spacious drawer for storing your bedside essentials. The clean lines and minimalistic look make it a versatile piece that seamlessly fits with any contemporary bedroom decor.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.