Holitz Rope Woven Headboard
- Mfr # 262-14310-ZORO
- Zoro # G223546603
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Material
Paper Loom(Webbing), Bayur Wood
For Use With
Bedroom
Color
Walnut Brown, Light Brown
Overall Length
2.4 in
Overall Height
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14310-ZORO
- Zoro #
- G223546603
- UPC #
- 193271467723
- Country of Origin
- Indonesia
- Material
- Paper Loom(Webbing), Bayur Wood
- For Use With
- Bedroom
- Color
- Walnut Brown, Light Brown
- Assembly
- Unassembled
- Style
- Bohemian
Dimensions
- Overall Length
- 2.4 in
- Overall Height
- 45 in
- Overall Width
- 78 in
- Size
- King
Description
Bring a sense of exotic poise to your bedroom with the stunning Holitz headboard. Made in Indonesia, this bohemian-inspired piece consists of a sturdy bayur wood frame embellished with woven rope webbing. Its broad, rectangular silhouette creates a classic display while the intricate webbing interlaid within the frame adds a striking yet serene touch. The Holitz will require assembly and features a versatile design that can be either wall-mounted or bed frame mounted with an adapter to ensure stability. With ergonomic height customization options, the Holitz headboard transforms the feel of any bedroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.