
Contemporary Glam Glitter, Mirrored Collete White Queen Bed (Discontinued)
- Mfr # 4610
- Zoro # G313343877
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4610
Zoro #
G313343877
UPC #
887179096252
Country of Origin
Malaysia
Dimensions
Overall Width
84.4 in
Overall Length
66.9 in
Depth
59.1 in
Details
Color
White
Material
Chip Board, Fabric, Glass, MDF, Solid Wood
Description
Introducing the Collete Collection by Global Furniture USA, a luxurious bedroom set that exudes modern glamour. Featuring crushed crystal drawer fronts and mirrored accents, this collection creates a dazzling atmosphere. The sleek hardware complements the design, while the LED-lit bed adds a contemporary touch. Elevate your bedroom with the Collete Collection, where style and sophistication meet to form a stunning sanctuary for rest and relaxation.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.