Shop GLOBAL FURNITURE USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Glam Soleil Charcoal Dresser
Mfr # SOLEIL-CHARCOAL-DR
Zoro # G623396266
product price:Â
$
566.99
/ea
Key Features
Depth
36.38 in
Length
62.01 in
Width
16-1/2 in
Material
MDF, Particle Board, Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOLEIL-CHARCOAL-DR
- Zoro #
- G623396266
- UPC #
- 887179120766
- Country of Origin
- Malaysia
Dimensions
- Depth
- 36.38 in
- Length
- 62.01 in
- Width
- 16-1/2 in
Details
- Item
- Dresser
- Color
- Charcoal
- Material
- MDF, Particle Board, Solid Wood
Description
The Soleil Dresser offers both beauty and function. Its dark charcoal finish is wrapped with crushed crystal trim that catches the light beautifully, while its spacious drawers provide ample storage. Crystal-accented handles complete the look, making this piece as practical as it is dazzling.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.