Shop GLOBAL FURNITURE USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Contemporary Ashley Brown Chest
Mfr # ASHLEY-BROWN-CH
Zoro # G923396317
product price:Â $577.99
/eaKey Features
Color
Brown
Material
MDF, Particle Board, Plywood, Solid Wood
Depth
53.74 in
Width
16.69 in
Length
39-1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ASHLEY-BROWN-CH
Zoro #
G923396317
UPC #
887179121671
Country of Origin
Malaysia
Dimensions
Depth
53.74 in
Width
16.69 in
Length
39-1/4 in
Details
Color
Brown
Material
MDF, Particle Board, Plywood, Solid Wood
Item
Chest
Description
The Ashley Brown Chest offers vertical storage with a sleek profile, ideal for maximizing space without compromising style. With multiple smooth-glide drawers and a streamlined silhouette, this chest combines practicality and modern elegance, making it a perfect fit for any bedroom layout.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.