Shop GLOBAL FURNITURE USA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Glam Soleil White King Bed
- Mfr # SOLEIL-WHITE-KB
- Zoro # G423396244
product price:Â
$
837.99
/ea
Key Features
Overall Length
84.9 in
Material
MDF, Particle Board, Solid Wood
Color
White
Overall Width
79 in
Overall Height
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOLEIL-WHITE-KB
- Zoro #
- G423396244
- UPC #
- 887179116608
- Country of Origin
- Malaysia
- Item
- King Bed
- Material
- MDF, Particle Board, Solid Wood
- Color
- White
Dimensions
- Overall Length
- 84.9 in
- Overall Width
- 79 in
- Overall Height
- 56 in
Description
The Soleil King Bed blends modern sophistication with a touch of glamour. Its white frame is paired with a grey upholstered headboard outlined in shimmering crushed crystal trim. The built-in LED lights add a warm, ambient glow, making it a show-stopping centerpiece for your bedroom.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.