Contemporary Logan Silver King Bed With Led And Speakers

  • Mfr # 7403

  • Zoro # G015754667


original price:  $595.99 , new price: $506.99 , 14 percent off
new price:  $506.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
MDF, Chip Board
Overall Width
80.51 in
Overall Length
92.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7403
Zoro #
G015754667
UPC #
887179117353
Country of Origin
Malaysia

Dimensions

Overall Width
80.51 in
Overall Length
92.13 in

Details

Color
Silver
Material
MDF, Chip Board

Description

Transform your bedroom into a luxurious retreat with the Logan Bedroom Collection by Global Furniture USA. This stunning collection is finished in a sleek silver hue and adorned with dazzling crushed crystal accents, exuding opulence and glamour. The centerpiece, a grand bed, features a large headboard equipped with disco lights and Bluetooth speakers, offering both style and modern convenience. The dresser includes a hidden jewelry drawer for added functionality, while the other case pieces boast the same shimmering crushed crystal details. Experience the perfect blend of elegance and innovation with the Logan Bedroom Collection, designed to be a showstopper in any home.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.