Contemporary Luxury Suede Monaco Bar Stool

  • Mfr # 2176

  • Zoro # G413343678


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Width
22.4 in
Overall Length
18.9 in
Color
Light Grey, White
Material
Fabric, Solid Wood
Depth
40.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2176
Zoro #
G413343678
UPC #
887179092377
Country of Origin
Malaysia

Dimensions

Overall Width
22.4 in
Overall Length
18.9 in
Depth
40.9 in

Details

Color
Light Grey, White
Material
Fabric, Solid Wood

Description

Comfortable seating without compromising your budget are the showcase features of this modern bar stool. Shown here in a light grey velvet fabric, this chair has nicely padded seat and slat design back-seat cushions, along with sturdy sleek styled legs. This barstool would look great in a kitchen or breakfast nook and is an easy way to update your eating area. Quality craftsmanship in every facet ensures durability and long-lasting wear. Comfort and attractive design make this chair a great choice in home seating and is sure to provide inviting relaxation for family and friends to enjoy.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.